Shop All Barbed Tube Fittings
Colder
Panel Mount Coupler, Acetal, Barbed, 1/8"
Mfr # PMC1602
Zoro # G0994752
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Panel Mount Coupler
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 1/8 in
- Specific Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colder
- MFR # PMC1602
- Zoro # G0994752
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8 in |
Body Dia. | 0.79 in |
Coupling Size | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Length | 1.65 in |
Tube Inside Dia. | 1/8 in |
Overall Length | 1 21/32 in |
Fitting Side A Tube Inner Diameter | 1/8 in |
For Tube Inside Diameter | 1/8 in |
Description
Panel Mount Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 1/8 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 21/32 in, Specific Fitting Shape Panel Mount Coupler, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 1" MNPT x FNPT SS Hex Reducing Bushing (4307001450)
- PRIME-LINE Pilaster Anchor Pack, 3/4 in. and Larger, L-Brackets with Fasteners Single Pack (656-9408)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/4" (79350)
- RINNAI HE 199k BTU Natural Gas Exterior Tankless Water Heater with Pump (REP199eN)
- COLDER 1/4" Hose Barb Inline Coupling (PLCD1700412)
- COLDER 1/4" Barb Chrome Plated Brass Shut-Off Elbow Insert (LCD23004)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2203)
- COLDER Panel Mount Insert, Acetal, Straght-Throgh (PMC4202)
- COLDER 1/4" Barb Chrome Plated Brass Panel Mount Coupler (MCD1604)
- COLDER Panel Mount Insert, Acetal, Shut-Off, Barbd (PMCD4202)
- LASCO FITTINGS Elbow, 35/64 x 1/2in FIPT, Acetyl (3302005)
- Colder Barbed Tube Fittings