Shop All Barbed Tube Fittings
Colder
Panel Mount Coupler, Acetal, Barbed, 1/4"
Mfr # PMC1604
Zoro # G2369832
product price: $15.79
/ea
Sold in multiples of 25 for $394.75
$394.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Panel Mount Coupler
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 1/4 in
- Temp. Range -40 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PMC1604
- Zoro # G2369832
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Coupling Size | 1/8 in |
Body Dia. | 0.79 in |
Pipe Size (Fittings) | 1/4" |
Tube Inside Dia. | 1/4 in |
Length | 1.85 in |
Overall Length | 1 27/32 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
For Tube Inside Diameter | 1/4 in |
Description
Panel Mount Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 1/4 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 27/32 in, Specific Fitting Shape Panel Mount Coupler, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 x 1/4 In (6MM61)
- T&S BRASS Vacuum Breaker, 3/8 Npt Inlet & Outlet, Atmospher (B-0968)
- KOHLER Graze Pull-Down Kitchen Sink Faucet With Three-Function Sprayhead (22063-2MB)
- PROPLUS 2 Faucet Hole Cover in Polished Chrome, 5PK (2489492)
- COLDER 1/4" Barb Chrome Plated Brass Inline Coupler (LCD17004)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2202)
- COLDER 3/8" Barb Chrome Plated Brass Shut-Off Elbow Insert (LCD23006)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2201)
- COLDER 3/8" Barb Chrome Plated Brass Inline Coupler (LCD17006)
- COLDER 3/8" Barb x Insert Coupler (HFC22612)
- ELDON JAMES 1/2" Barbed x 3/8" MNPT 90 Degree Elbow PK 10 (L6-8WP)
- Colder Barbed Tube Fittings