Shop All Barbed Tube Fittings
Colder
Panel Mount Coupler, Acetal, Barbed, 1/16"
Mfr # PMC1601
Zoro # G2669177
product price: $16.15
/ea
Sold in multiples of 25 for $403.75
$403.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Panel Mount Coupler
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 1/16 in
- Pipe Fitting Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PMC1601
- Zoro # G2669177
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/16 in |
Length | 1.4 in |
Tube Inside Dia. | 1/16 in |
Pipe Size (Fittings) | 1/16" |
Body Dia. | 0.79 in |
Coupling Size | 1/8 in |
Overall Length | 1 13/32 in |
Fitting Side A Tube Inner Diameter | 1/16 in |
For Tube Inside Diameter | 1/16 in |
Description
Panel Mount Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 1/16 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 13/32 in, Specific Fitting Shape Panel Mount Coupler, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss-Lock Type A Cam and Groove Adapter, 1 in, Male Adapter x FNPT, 316 SS, Domestic (100-A-SS)
- JOHN GUEST 90 Reducing Elbow, 3/4 x 1/2 In, PEX, Whte (PEI212820)
- OATEY Cherne 041386 8" Test-Ball Plug 17 PSI, 40 FT (41386)
- MOEN MPact Posi-Temp w/Diverter 1/2" Cc Ips Conn w/PresBal Stops (2581)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22006)
- COLDER 1/2" Barb x Insert Coupler (HFCD22812)
- COLDER 1/4" Barb Chrome Plated Brass Inline Insert (MCD2204)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1602)
- COLDER 3/8" Barb x Insert Coupler (HFCD22612)
- COLDER 3/8" Barb Chrome Plated Brass Inline Insert (LCD22006)
- COLDER 1/4" Barb Chrome Plated Brass Shut-Off Elbow Insert (LCD23004)
- Colder Tube Fittings