Shop All Quick-Disconnect Tube Fittings
Colder
Inline Insert, Acetal, Straight-Through
Mfr # PMC2104
Zoro # G1357684
original price:
$8.05
6% off
new price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape 90 Degrees Elbow Insert
- Fitting Connection Type Tube
- Pipe Size - Pipe Fitting 1/8 in
- Series PMC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PMC2104
- Zoro # G1357684
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8 in |
Body Dia. | 0.5 in |
Coupling Size | 1/8 in |
Tube Outside Dia. | 1/4 in |
Pipe Size (Fittings) | 1/8" |
Length | 1.17 in |
Tube Inside Dia. | 11/64 in |
Overall Length | 1 5/32 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Fitting Side B Tube Inner Diameter | 17/100 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Inside Diameter | 0.17 in, 1/4 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Tube, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 17/100 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 5/32 in, Specific Fitting Shape 90 Degrees Elbow Insert, Fitting Side B Tube Outer Diameter 1/4 in, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783Y95)
- KOHLER Parallel B/S Trim, 2.5 Gpm Showerhead (TS23502-4-BN)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN2AJKABCP)
- ISPRING Iron and Manganese Reducing Replacement Filter Cartridge (FM15B)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2204)
- COLDER Coupler, Push In, Acetal, White (APCD10004)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2404)
- COLDER Elbow Insert, Acetal, Shut-Off, PTF, 3/8" (PLCD21006)
- COLDER 1/8" Hose Barb Inline Coupling (NS2D170212)
- COLDER Coupler, Push In, Acetal, White (APC13004SH)
- COLDER 1/4" Barbed Panel Mount Insert (NS4D42004)
- Colder Tube Fittings