Shop All Barbed Tube Fittings
Colder
Inline Insert, Acetal, Straight-Through
Mfr # PLC23004
Zoro # G0517474
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape 90 Degrees Elbow Insert
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 1/4 in
- Body Dia. 0.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PLC23004
- Zoro # G0517474
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Body Dia. | 0.67 in |
Length | 1.1 in |
Coupling Size | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Tube Inside Dia. | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Overall Length | 1 3/32 in |
For Tube Inside Diameter | 1/4 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/4 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 3/32 in, Specific Fitting Shape 90 Degrees Elbow Insert, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/2" Dia x 24" L SS Flexible Metal Hose (G150SM240)
- GROHE Essentials Multi-Towl Rack 550 mm Chrome (40800001)
- PARKER Straight Union, Steel, 14 mm, Female Metric (M14G8HG8S)
- PLUMB PAK Waste Bath22Ga1-3/8Chain (600SN)
- COLDER Inline Insert, Acetal, Straight-Through (PLC22005)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PLCD17005)
- COLDER Panel Mount Insert, Acetal, Shut-Off, Barbd (PMCD4202)
- COLDER 1/4" Barb Chrome Plated Brass Inline Insert (LCD22004)
- COLDER 5/16" Barb Chrome Plated Brass Inline Insert (LCD22005)
- COLDER 3/8" Barb x Insert Coupler (HFC22612)
- ZORO SELECT Vacuum Connector, 1/8x3/16x3/16 In, PK25 (5ZDV2)
- Colder Barbed Tube Fittings