Shop All Quick-Disconnect Tube Fittings
Colder
Inline Insert, Acetal, Straight-Through
Mfr # PLC20006
Zoro # G2807901
Sold in multiples of 25 for $179.75
$179.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Inline Insert
- Fitting Connection Type Tube
- Pipe Size - Pipe Fitting 1/4 in
- Series PLC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colder
- MFR # PLC20006
- Zoro # G2807901
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Tube Inside Dia. | 1/4 in |
Tube Outside Dia. | 3/8 in |
Coupling Size | 1/4 in |
Body Dia. | 0.72 in |
Length | 1.38 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Tube Outer Diameter | 3/8 in |
Overall Length | 1 3/8 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
For Tube Inside Diameter | 1/4 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Tube, Fitting Side B Tube Inner Diameter 1/4 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 3/8 in, Specific Fitting Shape Inline Insert, Fitting Side B Tube Outer Diameter 3/8 in, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, FNPT, 4 in Pipe Size (448040)
- PLUMB PAK Flange For 1/2 In Copper Pipe 2 Pc Ch (K857-20)
- CASH ACME Thermostatic Mixing Valve, 1/2in., 230 psi (HG110D)
- DELTA Ceiling Mount, Shower Arm and Flange (U4996)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Coupler (LCD10004)
- COLDER Coupler, Push In, Acetal, White (APCD10004)
- COLDER 3/4" MNPT Quick Disconnect Coupler (HFCD101212)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC10006)
- COLDER 3/8" MNPT Quick Disconnect Coupler (HFC10612)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1304)
- COLDER Coupler, Push In, Acetal, White (APCD22006)
- Colder Quick-Disconnect Tube Fittings