Shop All Quick-Disconnect Tube Fittings
Colder
Inline Insert, Acetal, Shut-Off, PTF, 0.17"
Mfr # PMCD2004
Zoro # G1168124
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Inline Insert
- Fitting Connection Type Tube
- Pipe Size - Pipe Fitting 1/4 in
- Series PMC12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PMCD2004
- Zoro # G1168124
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Tube Inside Dia. | 11/64 in |
Tube Outside Dia. | 1/4 in |
Length | 1.57 in |
Coupling Size | 1/8 in |
Pipe Size (Fittings) | 1/4" |
Body Dia. | 0.58 in |
Overall Length | 1 9/16 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Inner Diameter | 17/100 in |
For Tube Inside Diameter | 0.17 in, 1/4 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Tube, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 17/100 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 9/16 in, Specific Fitting Shape Inline Insert, Fitting Side B Tube Outer Diameter 1/4 in, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Manual 2-Way Ball Valve, Push, Brass (24616LFG)
- GREENLEAF Nylon Street Elbow 1" Male Npt X 1" Female Npt (SE100)
- SLOAN Repair Kit Do32Aan Repair Kit Sack And Stem (0337137)
- PARKER Tubing, Black, Overall 1000 ft L (PEFR-4-1000)
- COLDER 1/2" MNPT Coupling Insert (HFCD24812)
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PMCD1004)
- COLDER 1/4" Barb x Insert Coupler (PMCD230412)
- COLDER 3/8" Barbed Inline Insert (NS6D22006)
- COLDER 1/2" MNPT Coupling Insert (HFC24812)
- COLDER 3/8" PTF Chrome Plated Brass Inline Coupler (LCD13006)
- COLDER 1/4" MNPT Inline Insert (NS4D24004)
- Colder Quick-Disconnect Tube Fittings