Shop All Quick-Disconnect Tube Fittings
Colder
Inline Insert, Acetal, Shut-Off, MNPT
Mfr # PMCD2404
Zoro # G1023723
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Inline Insert
- Fitting Connection Type MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PMCD2404
- Zoro # G1023723
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Length | 1.42 in |
Pipe Size (Fittings) | 1/4" |
Coupling Size | 1/8 in |
Body Dia. | 0.65 in |
Overall Length | 1 7/16 in |
Fitting Side B Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type MNPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/4 in, Fitting Material Acetal, Overall Length 1 7/16 in, Specific Fitting Shape Inline Insert, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PMC12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZESTON PVC Pipe Fitting, .020 PVC, 45 deg., #10 (PVC 45 #10)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 2", PVC/EPDM (WCV1200E)
- JONES STEPHENS Basket Strainer, Duo, Stainless Steel (S14001)
- DANCO Faucet Stem 2H-1H/C Ppfister (15625E)
- COLDER Coupler, Push In, Acetal, White (APCD22006)
- COLDER Panel Mount Insert, Acetal, Shut-Off, PTF (PLCD40004)
- COLDER 1/4" MNPT Inline Coupler (NS4D10004)
- COLDER Inline Insert, Acetal, Straight-Through (PLC20004)
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PMCD1002)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Coupler (LCD10004)
- PARKER 1/4" Compression Chrome Plated Brass Pipe Coupler 5PK (391P-4-4)
- Colder Tube Fittings