Shop All Quick-Disconnect Tube Fittings
Colder
Inline Insert, Acetal, Shut-Off, MNPT
Mfr # PLCD24006
Zoro # G0312417
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Inline Insert
- Fitting Connection Type MNPT
- Pipe Size - Pipe Fitting 3/8 in
- Series PLC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PLCD24006
- Zoro # G0312417
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in |
Body Dia. | 0.87 in |
Length | 1.63 in |
Pipe Size (Fittings) | 3/8" |
Coupling Size | 1/4 in |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 1 5/8 in |
Pipe Size | 3/8 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type MNPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 3/8 in, Fitting Material Acetal, Overall Length 1 5/8 in, Specific Fitting Shape Inline Insert, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S1.0)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 2 1/2 in Pipe Size (437339)
- HOUSE 0614AA 6 x 4 in. Reducer Coupling (HO32085)
- QWIK-FREEZER 20 lb. Aluminum Dip Tube CO2 Cylinder with Carry Handle (QFAL20)
- COLDER Inline Insert, Acetal, Straight-Through (PLC20006)
- COLDER Coupler, Push In, Acetal, White (APC10004)
- COLDER 3/8" MNPT Coupling Insert (HFC24612)
- COLDER 3/4" Hose Barb Inline Coupling (HFCD161212)
- COLDER Panel Mount Insert, Acetal, Straght-Throgh (PLC42004)
- COLDER Inline Coupler, Acetal, Shut-Off, PTF, 1/4" (PLCD13006)
- COLDER Coupler, Push In, Acetal, White (APCD22006)
- Colder Tube Fittings