Shop All Quick-Disconnect Tube Fittings
Colder
Inline Insert, Acetal, Shut-Off, MNPT
Mfr # PLCD24004
Zoro # G2851134
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Inline Insert
- Fitting Connection Type MNPT
- Pipe Size - Pipe Fitting 1/4 in
- Series PLC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colder
- MFR # PLCD24004
- Zoro # G2851134
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Body Dia. | 0.72 in |
Pipe Size (Fittings) | 1/4" |
Coupling Size | 1/4 in |
Length | 1.66 in |
Overall Length | 1 21/32 in |
Fitting Side B Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type MNPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/4 in, Fitting Material Acetal, Overall Length 1 21/32 in, Specific Fitting Shape Inline Insert, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER KOHLER SHOWER CARTRIDGE (GP800820)
- USA INDUSTRIALS Silicone Foam Tube - 1/8" ID x 5/8" OD x 5 ft. Long (ZUSASSR-T-6)
- KISSLER Hot Cartridge, Ceramic, Brass, Gerber (86-987)
- KOHLER Classic Elongated 1.6 GPF Toilet (3493-0)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2404)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2203)
- COLDER 1/2" x 1/4" Tube Panel Mount Insert (NS6D40008)
- COLDER 3/8" MNPT Quick Disconnect Coupler (HFCD10612)
- COLDER 3/8" Barb x Insert Coupler (PLCD2300612)
- COLDER Coupler, Push In, Acetal, White (APCD22006)
- COLDER Coupler, Push In, Acetal, White (APC23004)
- Colder Tube Fittings