Shop All Barbed Tube Fittings
Colder
Inline Insert, Acetal, Shut-Off, Barbed
Mfr # PMCD2201
Zoro # G1850956
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Inline Insert
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 1/4 in
- Length 1.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PMCD2201
- Zoro # G1850956
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Length | 1.47 in |
Pipe Size (Fittings) | 1/4" |
Tube Inside Dia. | 1/16 in |
Coupling Size | 1/8 in |
Body Dia. | 0.5 in |
Overall Length | 1 15/32 in |
Fitting Side A Tube Inner Diameter | 1/16 in |
For Tube Inside Diameter | 1/16 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/16 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 15/32 in, Specific Fitting Shape Inline Insert, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PMC12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 1 in. Brass Push-to-Connect Cap (FSBCAP1)
- KETCHAM 24" x 30" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (190BV)
- KINDRED KINDRED CSLA1515-6-2CBN Bar Sink Bowl, 11 in W Bowl, 6 in D Bowl, 1 -Bowl, Stainless Steel (CSLA1515-6-2CBN)
- ANVIL 3" x 1-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908324)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC17005)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22005)
- COLDER Panel Mount Insert, Acetal, Shut-Off, Barbd (PMCD4203)
- COLDER Panel Mount Coupler, Acetal, Barbed, 1/8" (PMC1602)
- COLDER 1/4" Barb Chrome Plated Brass Panel Mount Coupler (LCD16004)
- COLDER 1/4" Barb Chrome Plated Brass Shut-Off Elbow Insert (LCD23004)
- THRIFCO PLUMBING Nylon 3/4 Barb X 3/4 Gh Adpt (9429305)
- Colder Tube Fittings