Shop All Barbed Tube Fittings
Colder
Inline Insert, Acetal, Shut-Off, Barbed
Mfr # PLCD22006
Zoro # G0811693
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Inline Insert
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 3/8 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PLCD22006
- Zoro # G0811693
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in |
Length | 1.81 in |
Body Dia. | 0.62 in |
Pipe Size (Fittings) | 3/8" |
Tube Inside Dia. | 3/8 in |
Coupling Size | 1/4 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Overall Length | 1 13/16 in |
For Tube Inside Diameter | 3/8 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 3/8 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 13/16 in, Specific Fitting Shape Inline Insert, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN F5Au Cp Spud Coupling Asm 1 1/4 X 3 (0306140)
- BECK 2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331037200)
- AMERICAN STANDARD Std. Col Handlee Kit (M962241-0020A)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7834)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2201)
- COLDER 3/8" Barb x Insert Coupler (HFCD22612)
- COLDER 3/8" Barb Chrome Plated Brass Inline Coupler (LCD17006)
- COLDER Panel Mount Coupler, Acetal, Barbed, 1/8" (PMC1602)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1602)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22005)
- ELDON JAMES 3/4" Barbed 90 Degree Elbow PK 10 (L0-12WP)
- Colder Tube Fittings