Shop All Barbed Tube Fittings
Colder
Inline Insert, Acetal, Shut-Off, Barbed
Mfr # PLCD22005
Zoro # G1496896
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Inline Insert
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 5/16 in
- Max. Pressure 120 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PLCD22005
- Zoro # G1496896
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 5/16 in |
Pipe Size (Fittings) | 5/16" |
Coupling Size | 1/4 in |
Length | 1.99 in |
Tube Inside Dia. | 5/16 in |
Body Dia. | 0.62 in |
Fitting Side A Tube Inner Diameter | 5/16 in |
Overall Length | 2 in |
For Tube Inside Diameter | 5/16 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 5/16 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 2 in, Specific Fitting Shape Inline Insert, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 4 in. PVC Long Turn Tee Wye (PFY540L)
- MOEN Waste_Assembly (40601)
- GROHE Universal Flow Control Starlight Chrome (13929000)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1-1/2" Pipe Size (1VEV3)
- COLDER 3/8" Barb x Insert Coupler (HFCD22612)
- COLDER Elbow Insert, Acetal, Shut-Off, Barbed (PMCD2302)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22006)
- COLDER 1/8" Barb x Insert Coupler (PMCD220212)
- COLDER Panel Mount Insert, Acetal, Straght-Throgh (PMC4202)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1602)
- ELDON JAMES 3/8" Barbed 316L SS Straight Coupler Sch 10 (CO-6SS)
- Colder Barbed Tube Fittings