Shop All Quick-Disconnect Tube Fittings
Colder
Inline Coupler, Acetal, Straight-Through
Mfr # PMC1704
Zoro # G0345265
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 1/4 in
- Series PMC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PMC1704
- Zoro # G0345265
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Length | 1.85 in |
Coupling Size | 1/8 in |
Body Dia. | 0.79 in |
Tube Inside Dia. | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Overall Length | 1 27/32 in |
For Tube Inside Diameter | 1/4 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 1/4 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 27/32 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONDELL Swash Select BL67 Sidearm Bidet Seat, Elongated White (BL67-EW)
- ZORO SELECT Hex Plug, 1-1/4", 150,304, Thrd Heavy (4381032060)
- PARGRIP Strt Adptr, PFA, Comp, 3/8Inx1/4In (GAMS-64)
- LEONARD VALVE Repair Kit (KIT R/D2)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1702)
- COLDER 1/4" Hose Barb Panel Mount Inline Coupling (PLCD1600412)
- COLDER 3/4" MNPT Quick Disconnect Coupler (HFC101212)
- COLDER 1/4" PTF Chrome Plated Brass Elbow Insert (MCD2104)
- COLDER Inline Insert, Acetal, Shut-Off, PTF, 0.17" (PLCD20004)
- COLDER 3/8" x 1/2" Barbed Inline Insert (NS4D22006)
- COLDER 1/8" Barb x Insert Coupler (PMC220212)
- Colder Tube Fittings