Shop All Barbed Tube Fittings
Colder
Inline Coupler, Acetal, Straight-Through
Mfr # PMC1702
Zoro # G2826056
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 1/8 in
- Series PMC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colder
- MFR # PMC1702
- Zoro # G2826056
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8 in |
Body Dia. | 0.79 in |
Length | 1.65 in |
Coupling Size | 1/8 in |
Tube Inside Dia. | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Fitting Side A Tube Inner Diameter | 1/8 in |
Overall Length | 1 21/32 in |
For Tube Inside Diameter | 1/8 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 1/8 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 21/32 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Drain Plug, 1-1/2" NPS Drain Size, 2-7/8" Flange, 3" L, Chrome (BKDR-33CP)
- SHAW PLUGS Expansion Plug, Snap-Tite, 31/32 In (51410)
- ILC Replacement for GE General Electric G.E Xwfe .5 Micron Filter, PK 2 (XWFE .5 MICRON)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-R30-BB Pentek PENTEK-R30-BB Pleated Polyester Water Filters (PENTEK-R30-BB)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2201)
- COLDER Panel Mount Coupler, Acetal, Barbed, 3/8" (PLC16006)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1603)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2201)
- COLDER 3/8" Barb Chrome Plated Brass Inline Insert (LCD22006)
- COLDER Panel Mount Insert, Acetal, Shut-Off, Barbd (PLCD42005)
- PARKER 1/4" x 3/8" Barb Brass Union Reducer (22-6-8)
- Colder Barbed Tube Fittings