Shop All Quick-Disconnect Tube Fittings
Colder
Inline Coupler, Acetal, Straight-Through
Mfr # PMC1304
Zoro # G2369123
product price: $11.15
/ea
Sold in multiples of 25 for $278.75
$278.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Tube
- Pipe Size - Pipe Fitting 1/4 in
- Series PMC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PMC1304
- Zoro # G2369123
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Tube Outside Dia. | 1/4 in |
Coupling Size | 1/8 in |
Pipe Size (Fittings) | 1/4" |
Length | 1.75 in |
Tube Inside Dia. | 11/64 in |
Body Dia. | 0.79 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Fitting Side B Tube Inner Diameter | 17/100 in |
Overall Length | 1 3/4 in |
For Tube Inside Diameter | 0.17 in, 1/4 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Tube, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 17/100 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 3/4 in, Specific Fitting Shape Straight Coupler, Fitting Side B Tube Outer Diameter 1/4 in, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Afs-2Esf, Washable Electrostatic Filter (708724)
- NEOPERL 0.5 gpm Spray Outlet, 13/16 in - 27 Thread Size, Chrome, Brass (5510405)
- KINGSTON BRASS 60Inch Kitchen Side Sprayer Hose, GrayPolished Chrome (KBSH601)
- KOHLER Quartz Back Splash For 48 Vanity (25817-PWH)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1703)
- COLDER 1/4" Barb x Insert Coupler (PLCD2300412)
- COLDER 1/8" MNPT Quick Disconnect Coupler (PMCD100212)
- COLDER Coupler, Push In, Acetal, White (APCD13006SH)
- COLDER 1/2" Hose Barb Inline Coupling (HFC17812)
- COLDER 3/8" MNPT Coupling Insert (HFC24612)
- COLDER 3/4" MNPT Quick Disconnect Coupler (HFC101212)
- Colder Tube Fittings