Shop All Quick-Disconnect Tube Fittings
Colder
Inline Coupler, Acetal, Straight-Through
Mfr # PMC1004
Zoro # G2701693
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type MNPT
- Pipe Size - Pipe Fitting 1/4 in
- Series PMC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colder
- MFR # PMC1004
- Zoro # G2701693
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Body Dia. | 0.79 in |
Coupling Size | 1/8 in |
Length | 1.1 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 3/32 in |
Pipe Size | 1/4 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type MNPT, Flow Control Type Flow-through, Fitting Side B Pipe Size 1/4 in, Fitting Material Acetal, Overall Length 1 3/32 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Lever Chrome (47788000)
- ZORO SELECT 2-1/2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831041603)
- PRIME-LINE Shower Door Roller, 7/8 in. and 3/4 in. Diameter, Flat Edge Nylon Tire 4 Pack (M 6202)
- ZORO SELECT 2" Female NPT Malleable Iron Cap Class 300 (1LCA2)
- COLDER 1/4" PTF Chrome Plated Brass Inline Insert (MCD2004)
- COLDER 1/4" Barb x Insert Coupler (PLC2200412)
- COLDER Coupler, Push In, Acetal, White (APCD24004)
- COLDER 3/8" MNPT Coupling Insert (HFC24612)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2203)
- COLDER 1/2" MNPT Quick Disconnect Coupler (HFCD10812)
- COLDER 3/4" MNPT Quick Disconnect Coupler (HFC101212)
- Colder Tube Fittings