Shop All Barbed Tube Fittings
Colder
Inline Coupler, Acetal, Straight-Through
Mfr # PLC17006
Zoro # G1075261
original price:
$13.12
28% off
new price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 3/8 in
- For Use With LC and PLC Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PLC17006
- Zoro # G1075261
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Tube Inside Dia. | 3/8 in |
Length | 1.95 in |
Coupling Size | 1/4 in |
Body Dia. | 0.93 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Overall Length | 1 15/16 in |
For Tube Inside Diameter | 3/8 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 3/8 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 15/16 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dust Cap, 2 In, 250 psi, Female Coupler (G200-DC-BR)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36ELF11301T)
- ZORO SELECT 1/4" Barb White Nylon Ball Cone Spring Check Valve (WN CHK 695-4B4B-B)
- PARKER Needle Valve, 1/4 In., Compressn-Compressn (NV105C-4)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2203)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1703)
- COLDER 1/2" Barb x Insert Coupler (HFCD22812)
- COLDER 3/8" Barb x Insert Coupler (HFCD22612)
- COLDER Inline Insert, Acetal, Straight-Through (PLC22005)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22005)
- ELDON JAMES 3/16" Barbed x 1/8" MNPT 90 Degree Elbow PK 10 (L2-3WP)
- Colder Barbed Tube Fittings