Shop All Barbed Tube Fittings
Colder
Inline Coupler, Acetal, Straight-Through
Mfr # PLC17005
Zoro # G2758244
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 5/16 in
- Length 1.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colder
- MFR # PLC17005
- Zoro # G2758244
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 5/16 in |
Length | 1.95 in |
Coupling Size | 1/4 in |
Pipe Size (Fittings) | 5/16" |
Body Dia. | 0.93 in |
Tube Inside Dia. | 5/16 in |
Fitting Side A Tube Inner Diameter | 5/16 in |
Overall Length | 1 15/16 in |
For Tube Inside Diameter | 5/16 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 5/16 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 15/16 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOT MATE Diaper Wall Storage ReadyToAssemble (TM2336R.S2222)
- COLDER Panel Mount Coupler, Acetal, Shut-Off, PTF (PLCD12006)
- WATTS Press Reducing Valve, 25-75, 1", 0009638 (0009638)
- ZORO SELECT 1/4" FNPT 304 SS 45 Degree Elbow (404E111N014)
- COLDER Panel Mount Insert, Acetal, Shut-Off, Barbd (PLCD42004)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PLCD17005)
- COLDER Inline Insert, Acetal, Straight-Through (PLC22005)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC17004)
- COLDER 1/4" Barb Chrome Plated Brass Panel Mount Coupler (MCD1604)
- COLDER Panel Mount Coupler, Acetal, Barbed, 1/8" (PMC1602)
- DIXON SHARK-BITE STRAIGHT CONNECTOR (U134)
- Colder Barbed Tube Fittings