Shop All Barbed Tube Fittings
Colder
Inline Coupler, Acetal, Straight-Through
Mfr # PLC17004
Zoro # G3210417
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 1/4 in
- Length 1.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PLC17004
- Zoro # G3210417
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Length | 1.95 in |
Body Dia. | 0.93 in |
Coupling Size | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Tube Inside Dia. | 1/4 in |
Overall Length | 1 15/16 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
For Tube Inside Diameter | 1/4 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 1/4 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 15/16 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Stem Extension with Screw (G-1548-ET)
- ZORO SELECT 5/16" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR5)
- ZORO SELECT 1" Female NPT Malleable Iron Hex Locknut Class 150 (520-905HC)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, White (31621-RA-0)
- COLDER Panel Mount Insert, Acetal, Shut-Off, Barbd (PLCD42004)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22006)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2202)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PLCD17006)
- COLDER Elbow Insert, Acetal, Straight-Through (PMC2304)
- COLDER Elbow Insert, Acetal, Straight-Through (PMC2302)
- LASCO FITTINGS Elbow, 35/64 x 3/4 In MIPT, Acetyl (3300007)
- Colder Barbed Tube Fittings