Shop All Quick-Disconnect Tube Fittings
Colder
Inline Coupler, Acetal, Straight-Through
Mfr # PLC10004
Zoro # G2403694
original price:
$15.35
5% off
new price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type MNPT
- Pipe Size - Pipe Fitting 1/4 in
- Series PLC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PLC10004
- Zoro # G2403694
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Coupling Size | 1/4 in |
Length | 1.17 in |
Body Dia. | 0.89 in |
Pipe Size (Fittings) | 1/4" |
Overall Length | 1 5/32 in |
Fitting Side B Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type MNPT, Flow Control Type Flow-through, Fitting Side B Pipe Size 1/4 in, Fitting Material Acetal, Overall Length 1 5/32 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Honesty Toilet Tissue Holder (26638-2MB)
- DELTA Windemere Two Handle Centerset Bathroom Faucet (B2596LF-OB)
- G.L. HUYETT Push On Plug 1-1/8 Inch ZN (PLUG-48174-K2915)
- HARVEY Toilet Bowl Gasket with Wax & Flange Polyethylene (006005)
- COLDER 1/2" x 3/8" Tube Inline Coupler (NS6D13008)
- COLDER Coupler, Push In, Acetal, White (APC24006)
- COLDER Coupler, Push In, Acetal, White (APCD21006)
- COLDER 3/8" MNPT Coupling Insert (HFC24612)
- COLDER 1/8" Barb x Insert Coupler (PMCD230212)
- COLDER Inline Insert, Acetal, Shut-Off, PTF, 1/4" (PMCD2006)
- COLDER 3/8" MNPT Quick Disconnect Coupler (PLCD1000612)
- Colder Quick-Disconnect Tube Fittings