Shop All Quick-Disconnect Tube Fittings
Colder
Inline Coupler, Acetal, Shut-Off, PTF, 0.17"
Mfr # PMCD1304
Zoro # G2385065
original price:
$19.68
16% off
new price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Tube
- Pipe Size - Pipe Fitting 1/4 in
- Series PMC12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PMCD1304
- Zoro # G2385065
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Length | 1.75 in |
Body Dia. | 0.79 in |
Coupling Size | 1/8 in |
Tube Inside Dia. | 11/64 in |
Tube Outside Dia. | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Inner Diameter | 17/100 in |
Overall Length | 1 3/4 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
For Tube Inside Diameter | 0.17 in, 1/4 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Tube, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 17/100 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 3/4 in, Specific Fitting Shape Straight Coupler, Fitting Side B Tube Outer Diameter 1/4 in, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3" NOM C Copper Union (733 3)
- ZORO SELECT 3/4" x 3-1/2" Black Pipe Nipple Sch 40 (5P672)
- KOHLER Round Pvc Shower Receptor Drain (22676-BL)
- KOHLER Flush Valve, Service Kit (1244399)
- COLDER 1/4" Hose Barb Inline Coupling (PMCD160412)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1703)
- COLDER 1/2" Hose Barb Inline Coupling (HFCD16812)
- COLDER 1/4" Barb x Insert Coupler (PLC2300412)
- COLDER Inline Insert, Acetal, Shut-Off, MNPT (PLCD24004)
- COLDER Coupler, Push In, Acetal, White (APC22004)
- COLDER 3/8" Barb x Insert Coupler (PLCD2200612)
- Colder Quick-Disconnect Tube Fittings