Shop All Quick-Disconnect Tube Fittings
Colder
Inline Coupler, Acetal, Shut-Off, PTF, 0.17"
Mfr # PLCD13004
Zoro # G2326563
original price:
$20.05
5% off
new price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Tube
- Pipe Size - Pipe Fitting 1/4 in
- Series PLC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PLCD13004
- Zoro # G2326563
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Length | 1.82 in |
Tube Inside Dia. | 11/64 in |
Coupling Size | 1/4 in |
Tube Outside Dia. | 1/4 in |
Body Dia. | 0.93 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Inner Diameter | 17/100 in |
Overall Length | 1 13/16 in |
For Tube Inside Diameter | 0.17 in, 1/4 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Tube, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 17/100 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 13/16 in, Specific Fitting Shape Straight Coupler, Fitting Side B Tube Outer Diameter 1/4 in, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to LZSTL8WSLP (1PK) Made by AFC (AFC-EWH-3000-1p-10424)
- ROHL Armstrong Pot Filler (U.4599HT-ULB-2)
- SLOAN Kit, Diaphragm , Toilet, 1.6 Gpf (A41A)
- ZORO SELECT 2" Socket Weld 316 SS Coupling (60FC111SW020)
- COLDER Coupler, Push In, Acetal, White (APCD22006)
- COLDER 3/8" Barbed Inline Insert (NS6D22006)
- COLDER Panel Mount Insert, Acetal, Shut-Off, PTF (PMCD4004)
- COLDER Coupler, Push In, Acetal, White (APCD22004)
- COLDER Panel Mount Couplr, Acetal, Straght-Throgh (PLC12004)
- COLDER 3/8" Tube Valved Inline Coupling (PLCD1300612)
- COLDER Inline Insert, Acetal, Straight-Through (PLC24004)
- Colder Quick-Disconnect Tube Fittings