Shop All Barbed Tube Fittings
Colder
Inline Coupler, Acetal, Shut-Off, Barbed
Mfr # PMCD1703
Zoro # G1770571
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 3/16 in
- For Use With MC and PMC Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PMCD1703
- Zoro # G1770571
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/16 in |
Pipe Size (Fittings) | 3/16" |
Coupling Size | 1/8 in |
Length | 1.85 in |
Body Dia. | 0.79 in |
Tube Inside Dia. | 3/16 in |
Overall Length | 1 27/32 in |
Fitting Side A Tube Inner Diameter | 3/16 in |
For Tube Inside Diameter | 3/16 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 3/16 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 27/32 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Sink Supply Line3/8Cx1/2Fipx16 (B1F16)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-2-0)
- KOHLER Assembly, Cover (1068525-BN)
- LEGEND VALVE 1/2 X 1/4 BLACK RED. COUPLING (350-524C)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2202)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1604)
- COLDER 1/8" Barb x Insert Coupler (PMCD220212)
- COLDER 1/4" Barb Chrome Plated Brass Inline Insert (MCD2204)
- COLDER Elbow Insert, Acetal, Shut-Off, Barbed (PMCD2304)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2204)
- LEGRIS Pipe Fitting, 14 mm, Standard, Brass (0136 08 13)
- Colder Barbed Tube Fittings