Shop All Quick-Disconnect Tube Fittings
Colder
Inline Coupler, Acetal, Shut-Off, Barbed
Mfr # PMCD1702
Zoro # G1857107
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 1/8 in
- Series PMC12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PMCD1702
- Zoro # G1857107
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8 in |
Length | 1.65 in |
Pipe Size (Fittings) | 1/8" |
Tube Inside Dia. | 1/8 in |
Body Dia. | 0.79 in |
Coupling Size | 1/8 in |
Overall Length | 1 21/32 in |
Fitting Side A Tube Inner Diameter | 1/8 in |
For Tube Inside Diameter | 1/8 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 1/8 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 21/32 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Clamp, Pipe Sz 2 1/2 In, 6 1/2 In L (0500093570)
- APACHE Part D Female Poly Cam/Groove, 1-1/2" (49030575)
- APG 3/4" Brass Part E (3E07ECB)
- JONES STEPHENS 5/8" OD x 1/2" OD Chrome Plated Multi Turn Supply Stop, Straight (S10316)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2203)
- COLDER Inline Insert, Acetal, Shut-Off, PTF, 1/4" (PMCD2006)
- COLDER 3/4" Hose Barb Inline Coupling (HFC171212)
- COLDER 3/8" MNPT Coupling Insert (HFC24612)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1004)
- COLDER Coupler, Push In, Acetal, White (APCD13004SH)
- CPC QUICK DISCONNECT (HFC22635)
- Colder Quick-Disconnect Tube Fittings