Shop All Barbed Tube Fittings
Colder
Inline Coupler, Acetal, Shut-Off, Barbed
Mfr # PLCD17005
Zoro # G3291872
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 5/16 in
- Standards FDA Approved, NSF, RoHS, USDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PLCD17005
- Zoro # G3291872
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 5/16 in |
Length | 1.95 in |
Pipe Size (Fittings) | 5/16" |
Tube Inside Dia. | 5/16 in |
Body Dia. | 0.93 in |
Coupling Size | 1/4 in |
Fitting Side A Tube Inner Diameter | 5/16 in |
Overall Length | 1 15/16 in |
For Tube Inside Diameter | 5/16 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 5/16 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 15/16 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 1-1/4" CODE 61 FLAT FACE FLANGE X 1-1/4" SOCKET WELD PIPE CARBON STEEL (W61-20-20)
- WATTS Check Valve, 2.5 in Overall L (LF6 3/4)
- ANVIL 3" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361169204)
- ZORO SELECT Cam and Groove Adapter, 2", Aluminum, Coupling Type: Type E (PLE25)
- COLDER 1/8" Barb Chrome Plated Brass Inline Insert (MCD2202)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1602)
- COLDER 3/4" Barb x Insert Coupler (HFCD221212)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2202)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1701)
- COLDER 3/8" Barb Chrome Plated Brass Shut-Off Elbow Insert (LCD23006)
- PNEUMADYNE 10-32 UNF x 0.17" Barb Brass Straight Male Connector (EB40)
- Colder Tube Fittings