Shop All Quick-Disconnect Tube Fittings
Colder
Inline Coupler, Acetal, Shut-Off, Barbed
Mfr # PLCD17004
Zoro # G0998331
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 1/4 in
- Series PLC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PLCD17004
- Zoro # G0998331
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Body Dia. | 0.93 in |
Pipe Size (Fittings) | 1/4" |
Length | 1.95 in |
Tube Inside Dia. | 1/4 in |
Coupling Size | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Overall Length | 1 15/16 in |
For Tube Inside Diameter | 1/4 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 15/16 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT 304 SS 90 Degree Elbow (409E111N018)
- KINGDOM 3/4 304 Stainless Steel Union, FNPT (K487-12)
- MILWAUKEE VALVE Globe Valve, Class 125, 1/2 In. (502 1/2)
- VIEGA Viega ProPress adapter flange, 1-1/4" - 4 (79685)
- COLDER Coupler, Push In, Acetal, White (APCD21004)
- COLDER 1/2" Barb x Insert Coupler (HFC22812)
- COLDER 1/4" PTF Chrome Plated Brass Elbow Insert (MCD2104)
- COLDER Inline Insert, Acetal, Straight-Through (PLC20004)
- COLDER Coupler, Push In, Acetal, White (APC20004)
- COLDER Coupler, Push In, Acetal, White (APC20006)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Socket x 1/4" Male NPT (ZUSA-TF-QD-A-10)
- Colder Quick-Disconnect Tube Fittings