Shop All Barbed Tube Fittings
Colder
Elbow Insert, Acetal, Straight-Through
Mfr # PMC2302
Zoro # G0904811
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape 90 Degrees Elbow Insert
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 1/8 in
- Length 0.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PMC2302
- Zoro # G0904811
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8 in |
Length | 0.85 in |
Coupling Size | 1/8 in |
Tube Inside Dia. | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Body Dia. | 0.5 in |
Fitting Side A Tube Inner Diameter | 1/8 in |
Overall Length | 27/32 in |
For Tube Inside Diameter | 1/8 in |
Description
Elbow Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/8 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 27/32 in, Specific Fitting Shape 90 Degrees Elbow Insert, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PMC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Aerator Wrench, 1-3/8" Size, Plastic (P6900-WRENCH-REG)
- AIGNEP USA Nickel Plated Brass Street Elbow, MNPT x FNPT, 1/8" Pipe Size (82520N-02)
- ZORO SELECT HD Pipe Strap, 304SS, 1 1/2 In, 5 9/16 In L (HDSS-150)
- KINGSTON BRASS SD7605 Vintage Soap Dispenser, Oil Rubbed Bronze (SD7605)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC17006)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2202)
- COLDER 1/4" Barb Chrome Plated Brass Shut-Off Elbow Insert (LCD23004)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1601)
- COLDER 1/2" Barbed Inline Insert (NS6D22008)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22005)
- ANDERSON METALS 3/4Mghx3/4Mip Adapter (757478-121208)
- Colder Barbed Tube Fittings