Shop All Quick-Disconnect Tube Fittings
Colder
Elbow Insert, Acetal, Shut-Off, PTF, 1/4"
Mfr # PMCD2104
Zoro # G1925402
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape 90 Degrees Elbow Insert
- Fitting Connection Type Tube
- Pipe Size - Pipe Fitting 1/8 in
- Series PMC12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PMCD2104
- Zoro # G1925402
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8 in |
Length | 1.21 in |
Coupling Size | 1/8 in |
Tube Inside Dia. | 11/64 in |
Pipe Size (Fittings) | 1/8" |
Body Dia. | 0.5 in |
Tube Outside Dia. | 1/4 in |
Overall Length | 1 7/32 in |
Fitting Side B Tube Inner Diameter | 17/100 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
For Tube Inside Diameter | 0.17 in, 1/4 in |
Description
Elbow Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Tube, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 17/100 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 7/32 in, Specific Fitting Shape 90 Degrees Elbow Insert, Fitting Side B Tube Outer Diameter 1/4 in, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Inline (3997890)
- GENOVA PRODUCTS Genova Products 45234 Pvc S&D Downspout Adapter 2 x 3 x 4 (6233811)
- KOHLER Parallel Rite-Temp Shower Valve Trim (TS23501-4-BL)
- SLOAN St2039A Closet Fix Asm Ada Fm Rs Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2102039)
- COLDER Panel Mount Insert, Acetal, Shut-Off, PTF (PLCD40006)
- COLDER Elbow Insert, Acetal, Shut-Off, PTF, 3/8" (PLCD21006)
- COLDER Panel Mount Couplr, Acetal, Straght-Throgh (PLC12004)
- COLDER 3/4" MNPT Quick Disconnect Coupler (HFCD101212)
- COLDER 1/2" MNPT Coupling Insert (HFC24812)
- COLDER 1/4" MNPT Coupling Insert (PLC2400412)
- COLDER 3/8" Barbed Inline Insert (NS6D22006)
- Colder Quick-Disconnect Tube Fittings