Shop All Barbed Tube Fittings
Colder
Elbow Insert, Acetal, Shut-Off, Barbed
Mfr # PMCD2304
Zoro # G2483661
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape 90 Degrees Elbow Insert
- Fitting Connection Type Barbed
- Pipe Size - Pipe Fitting 1/4 in
- Straight-Through/Shut-Off Shut-Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # PMCD2304
- Zoro # G2483661
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Tube Inside Dia. | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Body Dia. | 0.5 in |
Coupling Size | 1/8 in |
Length | 1.21 in |
Overall Length | 1 7/32 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
For Tube Inside Diameter | 1/4 in |
Description
Elbow Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 7/32 in, Specific Fitting Shape 90 Degrees Elbow Insert, Standards FDA Approved, NSF, RoHS, USDA, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PMC12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Thermoplastic Tubing (FLXC6-10-25)
- ZORO SELECT Tubing, Nylon, 1/4", 225 PSI, 100 Feet, Red (N14-AR)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1" (4385000230)
- LEGEND VALVE 1-1/2" T4100NL FL x MIP CPLG (313-007NL)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1701)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1703)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1704)
- COLDER 3/8" Barb Chrome Plated Brass Inline Insert (LCD22006)
- COLDER 3/8" Barb x Insert Coupler (HFCD22612)
- COLDER 1/4" Barb Chrome Plated Brass Inline Coupler (LCD17004)
- ELDON JAMES 3/8" Barbed 90 Degree Elbow PK 10 (L0-6WP)
- Colder Barbed Tube Fittings