Shop All Quick-Disconnect Tube Fittings
Colder
Coupler, Push In, Acetal, White
Mfr # APCD24006
Zoro # G2953277
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Inline Insert
- Pipe Size - Pipe Fitting 3/8 in
- Series APC
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # APCD24006
- Zoro # G2953277
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in |
Body Dia. | 0.63 in |
Length | 1.5 in |
Coupling Size | 1/4 in |
Pipe Size (Fittings) | 3/8" |
Overall Length | 1 21/32 in |
Fitting Side B Pipe Size | 3/8 in |
Pipe Size | 3/8 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type MNPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 3/8 in, Fitting Material Acetal, Overall Length 1 21/32 in, Specific Fitting Shape Inline Insert, Standards FED 209E, NSF/ANSI 51, NSF/ANSI 61, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series APC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 3" Black Pipe Nipple Sch 160 (82904)
- AMERICAN STANDARD Champion Pro Elongated 1.6 Gpf Toilet In, 1.6 gpf, Champion Flushing System, Floor Mount, Elongated (211CA.004.020)
- ELKAY Avado Single Hole Kitchen Faucet, Chrome (LKAV1061CR)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (67PLP-6M-10M)
- COLDER 1/4" Hose Barb Inline Coupling (PMCD160412)
- COLDER Panel Mount Insert, Acetal, Straght-Throgh (PLC42004)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC10004)
- COLDER 3/8" Barb x Insert Coupler (PLCD2200612)
- COLDER 3/4" Hose Barb Inline Coupling (HFC171212)
- COLDER Inline Insert, Acetal, Straight-Through (PLC20006)
- PARKER 1/4" Compression Chrome Plated Brass Pipe Coupler 5PK (391P-4-2)
- Colder Tube Fittings