Shop All Quick-Disconnect Tube Fittings
Colder
Coupler, Push In, Acetal, White
Mfr # APCD21006
Zoro # G2953301
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape 90 Degrees Elbow Insert
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
- Series APC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # APCD21006
- Zoro # G2953301
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Body Dia. | 1.27 in |
Pipe Size (Fittings) | 3/8" |
Coupling Size | 1/4 in |
Tube Outside Dia. | 3/8 in |
Length | 1.33 in |
Tube Inside Dia. | 1/4 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Overall Length | 1 15/32 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Inside Diameter | 1/4 in |
Description
Elbow Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Tube, Fitting Side B Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 15/32 in, Specific Fitting Shape 90 Degrees Elbow Insert, Fitting Side B Tube Outer Diameter 3/8 in, Standards FED 209E, NSF/ANSI 51, NSF/ANSI 61, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducing Bushing, Carbon Steel, MNPT, Hex Size: 5/8" (4-2 RB-S)
- ZORO SELECT PVC Union, Socket x Socket, 1/2 in Pipe Size (897-375-005)
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1E4SSC-90 Extra Heavy Duty Commercial Quality Elongated Toilet Seat; Black (4F1E4SSC-90)
- DIXON Dual Y Valve Vented, 1" Inlet (BBV100DWV)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2104)
- COLDER 1/4" Barb x Insert Coupler (PMC220412)
- COLDER 3/8" PTF Chrome Plated Brass Inline Coupler (LCD13006)
- COLDER Coupler, Push In, Acetal, White (APCD24004)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2402)
- COLDER 3/8" Tube Inline Coupling Insert (PLCD2000612)
- COLDER 3/8" Barb x Insert Coupler (PLCD2200612)
- Colder Tube Fittings