Shop All Quick-Disconnect Tube Fittings
Colder
Coupler, Push In, Acetal, White
Mfr # APCD21004
Zoro # G2953310
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape 90 Degrees Elbow Insert
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
- Series APC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # APCD21004
- Zoro # G2953310
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Coupling Size | 1/4 in |
Body Dia. | 1.22 in |
Tube Inside Dia. | 11/64 in |
Pipe Size (Fittings) | 1/4" |
Length | 1.45 in |
Tube Outside Dia. | 1/4 in |
Overall Length | 1 7/16 in |
Fitting Side B Tube Inner Diameter | 17/100 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Inside Diameter | 0.17 in, 1/4 in |
Description
Elbow Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Tube, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 17/100 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 7/16 in, Specific Fitting Shape 90 Degrees Elbow Insert, Fitting Side B Tube Outer Diameter 1/4 in, Standards FED 209E, NSF/ANSI 51, NSF/ANSI 61, Color White, Maximum Operating Pressure 120 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Devonshire Rite-Temp Bath And Show (TS395-4-BN)
- MOEN One-Function 2-1/2" Spray Head EcoPref Showerhead (6300EP15)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4251A)
- LEGEND VALVE 1" P-451 NO LEAD PRESS CHECK (105-005NL)
- COLDER Inline Insert, Acetal, Straight-Through (PLC24006)
- COLDER 3/8" MNPT Chrome Plated Brass Inline Insert (LCD24006)
- COLDER 3/8" MNPT Coupling Insert (HFCD24612)
- COLDER 3/8" MNPT Coupling Insert (HFC24612)
- COLDER 3/8" Barb x Insert Coupler (HFCD23612)
- COLDER 1/8" Barb x Insert Coupler (PMCD230212)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2004)
- Colder Tube Fittings