Shop All Quick-Disconnect Tube Fittings
Colder
Coupler, Push In, Acetal, White
Mfr # APCD20006
Zoro # G2953329
product price: $10.69
/ea
Sold in multiples of 2 for $21.38
$21.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Inline Insert
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
- Series APC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # APCD20006
- Zoro # G2953329
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Tube Inside Dia. | 1/4 in |
Coupling Size | 1/4 in |
Length | 1.91 in |
Body Dia. | 0.72 in |
Tube Outside Dia. | 3/8 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Overall Length | 1 29/32 in |
For Tube Inside Diameter | 1/4 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Tube, Fitting Side B Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 29/32 in, Specific Fitting Shape Inline Insert, Fitting Side B Tube Outer Diameter 3/8 in, Standards FED 209E, NSF/ANSI 51, NSF/ANSI 61, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ceiling Mount Showerarm And Flange 6 (7394-SN)
- DELTA Delta BathSafety, 36", Transitional Decor (41736)
- DELTA Collins Single Handle Kitchen Faucet with Spray (441-SS-DST)
- WATCO 1-3/16 Pipe Dia., Brass, Lavatory, Drain (815-B-CP)
- COLDER 3/4" Barb x Insert Coupler (HFC221212)
- COLDER Inline Insert, Acetal, Straight-Through (PLC22004)
- COLDER 3/4" MNPT Quick Disconnect Coupler (HFCD101212)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Coupler (MCD1004)
- COLDER 3/8" PTF Chrome Plated Brass Inline Insert (MCD2006)
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PMCD1004)
- COLDER 3/4" Hose Barb Inline Coupling (HFCD161212)
- Colder Tube Fittings