Shop All Quick-Disconnect Tube Fittings
Colder
Coupler, Push In, Acetal, White
Mfr # APCD10004
Zoro # G2005915
original price:
$12.27
20% off
new price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Straight Coupler
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
- Series APC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # APCD10004
- Zoro # G2005915
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Body Dia. | 0.93 in |
Coupling Size | 1/4 in |
Length | 1.4 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 13/32 in |
Pipe Size | 1/4 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type MNPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/4 in, Fitting Material Acetal, Overall Length 1 13/32 in, Specific Fitting Shape Straight Coupler, Standards FED 209E, NSF/ANSI 51, NSF/ANSI 61, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series APC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp (389008)
- STRATAFLO PRODUCTS INC. 1" FNPT Brass Check Valve with Buna-N Rubber Poppet (375-100)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Straight Spout Bathroom Faucet, Chrome plated (3501-4E2805ABCP)
- BLANCO Liven Dual Mount Laundry Sink - Coal Black (442924)
- COLDER Coupler, Push In, Acetal, White (APC23006)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1002)
- COLDER 5/8" Barb x Insert Coupler (HFC221012)
- COLDER Inline Insert, Acetal, Straight-Through (PLC20006)
- COLDER 1/4" Hose Barb Inline Coupling (PMCD160412)
- COLDER Coupler, Push In, Acetal, White (APC20006)
- COLDER 1/2" x 1/4" MNPT Inline Coupler (NS6D10008)
- Colder Tube Fittings