Shop All Quick-Disconnect Tube Fittings
Colder
Coupler, Push In, Acetal, White
Mfr # APC24006
Zoro # G2953365
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Inline Insert
- Pipe Size - Pipe Fitting 3/8 in
- Series APC
- For Use With APC Couplers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # APC24006
- Zoro # G2953365
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in |
Body Dia. | 0.72 in |
Coupling Size | 1/4 in |
Length | 1.5 in |
Pipe Size (Fittings) | 3/8" |
Overall Length | 1 1/2 in |
Fitting Side B Pipe Size | 3/8 in |
Pipe Size | 3/8 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type MNPT, Flow Control Type Flow-through, Fitting Side B Pipe Size 3/8 in, Fitting Material Acetal, Overall Length 1 1/2 in, Specific Fitting Shape Inline Insert, Standards FED 209E, NSF/ANSI 51, NSF/ANSI 61, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series APC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3/4" x 1/2" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048068)
- ZORO SELECT 260 Brass Round Tube, 3/8 in Outside Dia, 3 ft Length (1153)
- DANCO Shower Head/Arm Washers (9D000809250)
- BK RESOURCES Stainless Beverage Table, Sink On Left, 5"Riser Electric Outlet 30X60 (BEVT-3060L)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2204)
- COLDER 3/4" MNPT Quick Disconnect Coupler (HFC101212)
- COLDER Inline Insert, Acetal, Straight-Through (PLC20006)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22004)
- COLDER Panel Mount Couplr, Acetal, Straght-Throgh (PLC12004)
- COLDER Panel Mount Coupler, Acetal, Shut-Off, PTF (PLCD12006)
- COLDER Coupler, Push In, Acetal, White (APC20004)
- Colder Quick-Disconnect Tube Fittings