Shop All Quick-Disconnect Tube Fittings
Colder
Coupler, Push In, Acetal, White
Mfr # APC24004
Zoro # G2953371
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Inline Insert
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
- Series APC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # APC24004
- Zoro # G2953371
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Length | 1.43 in |
Coupling Size | 1/4 in |
Body Dia. | 0.72 in |
Overall Length | 1 7/16 in |
Fitting Side B Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type MNPT, Flow Control Type Flow-through, Fitting Side B Pipe Size 1/4 in, Fitting Material Acetal, Overall Length 1 7/16 in, Specific Fitting Shape Inline Insert, Standards FED 209E, NSF/ANSI 51, NSF/ANSI 61, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series APC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVATTO Pop-up Drain less overflow with Mounting Ring, Matte Black (PUD-MB-MR)
- GF PIPING SYSTEMS 1" Socket PVC Electronic Ball Valve 2-Way (199107205)
- APOLLO VALVES 1-1/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF006P2)
- K-FLEX USA Rubber Pipe Insulation (6RHFN068048)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2004)
- COLDER Coupler, Push In, Acetal, White (APCD23004)
- COLDER 1/2" Barb x Insert Coupler (HFC22812)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2404)
- COLDER 1/2" Hose Barb Inline Coupling (HFCD17812)
- COLDER Coupler, Push In, Acetal, White (APC13004SH)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Insert (LCD24004)
- Colder Tube Fittings