Shop All Quick-Disconnect Tube Fittings
Colder
Coupler, Push In, Acetal, White
Mfr # APC23006
Zoro # G2953380
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape 90 Degrees Elbow Insert
- Pipe Size - Pipe Fitting 3/8 in
- Series APC
- Length 1.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # APC23006
- Zoro # G2953380
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in |
Length | 1.2 in |
Body Dia. | 0.63 in |
Tube Inside Dia. | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Coupling Size | 1/4 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Overall Length | 1 7/32 in |
For Tube Inside Diameter | 3/8 in |
Description
Elbow Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 7/32 in, Specific Fitting Shape 90 Degrees Elbow Insert, Standards FED 209E, NSF/ANSI 51, NSF/ANSI 61, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series APC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 T-408X CROSS HANDLE GATE (104-737)
- T&S BRASS Faucet Spray Spring Hose, Surface Mount (B-2187)
- LARSEN SUPPLY CO 5/16"Chr Tiptoe Stopper (03-4901)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-15L/208 110F)
- COLDER Coupler, Push In, Acetal, White (APCD24004)
- COLDER 3/8" Barbed Inline Insert (NS6D22006)
- COLDER Coupler, Push In, Acetal, White (APCD24006)
- COLDER 5/8" Hose Barb Inline Coupling (HFC171012)
- COLDER Elbow Insert, Acetal, Shut-Off, PTF, 1/4" (PMCD2104)
- COLDER Coupler, Push In, Acetal, White (APCD10004)
- PARKER 1/4" Compression Brass Through Type Coupler 5PK (393P-4-4)
- Colder Tube Fittings