Shop All Quick-Disconnect Tube Fittings
Colder
Coupler, Push In, Acetal, White
Mfr # APC23004
Zoro # G2953399
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape 90 Degrees Elbow Insert
- Pipe Size - Pipe Fitting 1/4 in
- Series APC
- Pipe Size (Fittings) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # APC23004
- Zoro # G2953399
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Length | 1.2 in |
Coupling Size | 1/4 in |
Body Dia. | 0.63 in |
Tube Inside Dia. | 1/4 in |
Overall Length | 1 7/32 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
For Tube Inside Diameter | 1/4 in |
Description
Elbow Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/4 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 7/32 in, Specific Fitting Shape 90 Degrees Elbow Insert, Standards FED 209E, NSF/ANSI 51, NSF/ANSI 61, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series APC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 1-1/2 in. x 1-1/2 in. Sink Drain Pipe Zinc Slip-Joint Nut (8033)
- MOEN Tub/Shower Drain Covers Brushed Gold (101664BG)
- RHEEM Resistored HWD Element, Copper, 120V, 3000W (SP10874JH)
- KINGSTON BRASS DTT203 Tip-Toe Bathtub Drain (DTT203)
- COLDER Inline Insert, Acetal, Shut-Off, MNPT (PMCD2404)
- COLDER 1/8" MNPT Chrome Plated Brass Inline Coupler (MCD1002)
- COLDER Coupler, Push In, Acetal, White (APCD10004)
- COLDER 1/4" PTF Chrome Plated Brass Inline Insert (MCD2004)
- COLDER 1/2" MNPT Quick Disconnect Coupler (HFC10812)
- COLDER 1/8" Hose Barb Inline Coupling (NS2D170212)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Socket x 1/8" Male NPT (ZUSA-TF-QD-A-11)
- Colder Quick-Disconnect Tube Fittings