Shop All Quick-Disconnect Tube Fittings
Colder
Coupler, Push In, Acetal, White
Mfr # APC17006
Zoro # G9008273
original price:
$9.52
59% off
new price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Straight Coupler
- Pipe Size - Pipe Fitting 3/8 in
- Series APC
- Body Dia. 0.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # APC17006
- Zoro # G9008273
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in |
Body Dia. | 0.93 in |
Pipe Size (Fittings) | 3/8" |
Length | 1.35 in |
Tube Inside Dia. | 3/8 in |
Coupling Size | 1/4 in |
Overall Length | 1 11/32 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
For Tube Inside Diameter | 3/8 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Flow Control Type Flow-through, Fitting Material Acetal, Overall Length 1 11/32 in, Specific Fitting Shape Straight Coupler, Standards FED 209E, NSF/ANSI 51, NSF/ANSI 61, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series APC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 56 60WP2)
- LEGEND VALVE 3" BLACK UNION (350-450C)
- ZORO SELECT 1-1/4" FNPT SS Threaded Flange (4381001030)
- 3M Solid Filter Cartridge, 40 gpm, 25 Micron, 2.6" O.D., 40 in H (RT40F16G20NN)
- COLDER 3/8" MNPT Chrome Plated Brass Inline Insert (LCD24006)
- COLDER 1/8" Barb x Insert Coupler (PMCD230212)
- COLDER 3/8" PTF Chrome Plated Brass Inline Insert (LCD20006)
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PLCD10006)
- COLDER 3/8" Barb x Insert Coupler (PLCD2200612)
- COLDER Inline Insert, Acetal, Shut-Off, MNPT (PMCD2404)
- COLDER 1/4" Hose Barb Inline Coupling (PMCD160412)
- Colder Quick-Disconnect Tube Fittings