Shop All Quick-Disconnect Tube Fittings
Colder
Coupler, Push In, Acetal, White
Mfr # APC10006
Zoro # G2953450
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Straight Coupler
- Pipe Size - Pipe Fitting 3/8 in
- Series APC
- Pipe Size (Fittings) 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # APC10006
- Zoro # G2953450
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Coupling Size | 1/4 in |
Body Dia. | 0.93 in |
Length | 1.4 in |
Overall Length | 1 13/32 in |
Fitting Side B Pipe Size | 3/8 in |
Pipe Size | 3/8 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type MNPT, Flow Control Type Flow-through, Fitting Side B Pipe Size 3/8 in, Fitting Material Acetal, Overall Length 1 13/32 in, Specific Fitting Shape Straight Coupler, Standards FED 209E, NSF/ANSI 51, NSF/ANSI 61, Color White, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series APC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 24 in.L, Gray (06-24-M-N)
- CHICAGO FAUCET Button (216-678ARGONJKNF)
- AMIAD Filter Screen, 3/4", NPT, Yellow (700101-000275)
- APOLLO VALVES 1/2" Sweat Brass Ball Valve Inline (94ALF-203-01A)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Insert (MCD2404)
- COLDER 1/4" Hose Barb Inline Coupling (PMCD160412)
- COLDER 3/8" PTF Chrome Plated Brass Inline Insert (MCD2006)
- COLDER Coupler, Push In, Acetal, White (APC22006)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC10004)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Insert (LCD24004)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2404)
- Colder Quick-Disconnect Tube Fittings