Shop All Quick-Disconnect Tube Fittings
Colder
5/8" Hose Barb Inline Coupling
Mfr # HFCD171012
Zoro # G2953076
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barb x Coupler
- Series HFC
- Standards FDA Approved, RoHS, USDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # HFCD171012
- Zoro # G2953076
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Overall Length | 2 15/16 in |
Fitting Side A Tube Inner Diameter | 5/8 in |
For Tube Inside Diameter | 5/8 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 5/8 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 2 15/16 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Gray, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2X30 Std Blk Ready Cut Pipe (0330219056)
- ZURN Cartridge, Hot, 2-1/4" for Zurn 2 Handle Double Laboratory Manual Faucets (59517006)
- KINGSTON BRASS 19 Carrara Marble Console Sink with Brass Legs 8 Faucet Drillings, Marble WhiteBrushed Brass (KVPB1917M387ST)
- TOTO Standard Ecopower 0.35 Gpm Electronic To (TELS103#CP)
- COLDER Inline Insert, Acetal, Straight-Through (PLC24004)
- COLDER Panel Mount Couplr, Acetal, Straght-Throgh (PLC12004)
- COLDER 1/2" MNPT Inline Insert (NS6D24008)
- COLDER Panel Mount Coupler, Acetal, Shut-Off, PTF (PLCD12006)
- COLDER Elbow Insert, Acetal, Straight-Through (PLC23006)
- COLDER Coupler, Push In, Acetal, White (APC23006)
- COLDER 5/8" Hose Barb Inline Coupling (HFC171012)
- Colder Quick-Disconnect Tube Fittings