Shop All Quick-Disconnect Tube Fittings
Colder
5/8" Barb x Insert Coupler
Mfr # HFC221012
Zoro # G2953161
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barb x Insert
- Series HFC
- Standards FDA Approved, RoHS, USDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # HFC221012
- Zoro # G2953161
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Overall Length | 2 in |
Fitting Side A Tube Inner Diameter | 5/8 in |
For Tube Inside Diameter | 5/8 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 5/8 in, Flow Control Type Flow-through, Fitting Material Polypropylene, Overall Length 2 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Gray, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle, 4 Blade Hot (41063-H-CP)
- TOTO Wand Door Ms993Cumfx992Cumfg Cotton (THU9676#01)
- ZORO SELECT 18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Unfinished (15186)
- ZORO SELECT Brass Elbow, 90 Degrees, FNPT, 3/8" Pipe Size (706100-06)
- COLDER 3/8" Tube Valved Inline Coupling (PLCD1300612)
- COLDER 1/4" Barb x Insert Coupler (PLC2300412)
- COLDER Coupler, Push In, Acetal, White (APCD13006SH)
- COLDER Coupler, Push In, Acetal, White (APC23004)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1704)
- COLDER 1/4" PTF Chrome Plated Brass Inline Insert (LCD20004)
- COLDER Coupler, Push In, Acetal, White (APC17006)
- Colder Tube Fittings