Shop All Barbed Tube Fittings
Colder
5/16" Barb Chrome Plated Brass Inline Coupler
Mfr # LCD17005
Zoro # G0972736
original price:
$47.39
13% off
new price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Chrome Plated Brass
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barbed
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # LCD17005
- Zoro # G0972736
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 5/16 in |
Length | 2.0 in |
Coupling Size | 1/4 in |
Body Dia. | 0.89 in |
Tube Inside Dia. | 5/16 in |
Pipe Size (Fittings) | 5/16" |
Overall Length | 2 in |
Fitting Side A Tube Inner Diameter | 5/16 in |
For Tube Inside Diameter | 5/16 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 5/16 in, Flow Control Type Shut-off, Fitting Material Brass, Overall Length 2 in, Specific Fitting Shape Straight Coupler, Finish/Coating Chrome Plated, Material Grade CA360, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PLC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Chromed Brass PEX Barb x 3/8 in. Compression Quarter-Turn Angle Stop Valve Jar (6-Pack), 6PK (APXVA1238C6JR)
- APOLLO EXPANSION PEX 1/2 in. Poly-Alloy PEX-A Expansion Barb Plug (10-Pack), 10PK (EPXPAP1210PK)
- K-FLEX USA 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048258)
- RHEEM Replacement Thermostat, Electric, For 6E769, 6E770 (SP8260)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1704)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC17006)
- COLDER Elbow Insert, Acetal, Shut-Off, Barbed (PMCD2302)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC17005)
- COLDER 3/8" Barb Chrome Plated Brass Inline Coupler (LCD17006)
- COLDER 1/8" Barb x Insert Coupler (PMCD220212)
- ELDON JAMES 3/8" Barbed x 1/2" MNPT Male Adapter PK 10 (A8-6WP)
- Colder Tube Fittings