Shop All Quick-Disconnect Tube Fittings
Colder
3/8" x 1/2" Barbed Inline Insert
Mfr # NS4D22006
Zoro # G2624203
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ABS, Polypropylene
- Specific Fitting Shape Inline Insert
- Fitting Connection Type Barbed
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # NS4D22006
- Zoro # G2624203
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/8 in |
Tube Inside Dia. | 3/8 in |
Length | 1.98 in |
Pipe Size (Fittings) | 3/8" |
Body Dia. | 0.96 in |
Overall Length | 1 31/32 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
For Tube Inside Diameter | 3/8 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Insert, Fitting Side A Tube Inner Diameter 3/8 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 1 31/32 in, Specific Fitting Shape Inline Insert, Standards NSF/ANSI 51, NSF/ANSI 61, RoHS, Color Gray, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Glyde Matte black Posi-Temp(R) shower only (MT2742EPBL)
- MOEN 16" L, Concealed, Stainless Steel, Concealed Screw 16" Grab Bar Satin Stain, Satin Stainless Steel (8716)
- SMITH-BLAIR Saddle Clamp, Double Bale, 2 In (31300025606000)
- ZORO SELECT Expansion Joint, Neoprene, Single, 1-1/4in (AMS201Q)
- COLDER Inline Insert, Acetal, Shut-Off, MNPT (PLCD24006)
- COLDER 1/4" MNPT Inline Coupler (NS4D10004)
- COLDER 1/4" PTF Chrome Plated Brass Inline Coupler (MCD1304)
- COLDER Inline Insert, Acetal, Shut-Off, PTF, 0.17" (PLCD20004)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1703)
- COLDER Coupler, Push In, Acetal, White (APC22006)
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PMCD1004)
- Colder Tube Fittings