Shop All Barbed Tube Fittings
Colder
3/8" x 1/2" Barbed Inline Coupler
Mfr # NS4D17006
Zoro # G0441147
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ABS, Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Barbed
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colder
- MFR # NS4D17006
- Zoro # G0441147
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Length | 2.34 in |
Pipe Size (Fittings) | 3/8" |
Tube Inside Dia. | 3/8 in |
Body Dia. | 1.05 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Overall Length | 2 11/32 in |
For Tube Inside Diameter | 3/8 in |
Description
Inline Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Coupler, Fitting Side A Tube Inner Diameter 3/8 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 2 11/32 in, Specific Fitting Shape Straight Coupler, Standards NSF/ANSI 51, RoHS, Color Gray, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- KOHLER Ceramic High-Flow Valve System 1/2 (300-K-NA)
- LARSEN SUPPLY CO Delta 0263 H/C Lav Stem (S-203-3)
- GF PIPING SYSTEMS 1/2" Spigot PVC Y Check Valve (192304031)
- COLDER Panel Mount Insert, Acetal, Straght-Throgh (PMC4202)
- COLDER 3/4" Barb x Insert Coupler (HFCD221212)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1602)
- COLDER 1/4" Barb Chrome Plated Brass Inline Insert (LCD22004)
- COLDER 1/8" Barb Chrome Plated Brass Inline Coupler (MCD1702)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1603)
- ANDERSON Green Leaf 1/2 in. Barb X 1/2 in. D Barb Nylon Tee (CBT12BG1)
- Colder Barbed Tube Fittings