Shop All Quick-Disconnect Tube Fittings
Colder
3/8" Tube Valved Inline Coupling
Mfr # PLCD1300612
Zoro # G2005879
$24.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Tube x Coupler
- Series PLC
- Tube Outside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colder
- MFR # PLCD1300612
- Zoro # G2005879
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Outside Dia. | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Overall Length | 1 31/32 in |
For Tube Inside Diameter | 1/4 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Coupler, Fitting Side B Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 1 31/32 in, Specific Fitting Shape Straight Coupler, Fitting Side B Tube Outer Diameter 3/8 in, Standards FDA Approved, RoHS, USDA, Color Almond, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Brushed Nickel (KBU1008)
- BLUCHER 10-1/4 " 304 Stainless Steel Floor Drain (BFD-434)
- SPEARS MANUFACTURING Spears Manufacturing 460-015 1.5 In. PVC Adapter - Insert x Spigot (460015)
- JONES STEPHENS 3/8" OD Gas Connector, Coated with Fitting, 3/8” FIP x 3/8” MIP x 24” (G70120)
- COLDER 3/4" MNPT Quick Disconnect Coupler (HFC101212)
- COLDER Elbow Insert, Acetal, Straight-Through (PLC23006)
- COLDER Coupler, Push In, Acetal, White (APC10006)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Coupler (LCD10004)
- COLDER 1/4" MNPT Inline Coupler (NS4D10004)
- COLDER Elbow Insert, Acetal, Shut-Off, PTF, 1/4" (PMCD2104)
- COLDER Coupler, Push In, Acetal, White (APC23006)
- Colder Quick-Disconnect Tube Fittings