Shop All Quick-Disconnect Tube Fittings
Colder
3/8" Tube Inline Insert
Mfr # NS4D20006
Zoro # G3274503
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material ABS, Polypropylene
- Specific Fitting Shape Inline Insert
- Fitting Connection Type Tube
- Pipe Size - Pipe Fitting 3/8 in
- Series NS212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # NS4D20006
- Zoro # G3274503
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in |
Length | 2.09 in |
Pipe Size (Fittings) | 3/8" |
Tube Outside Dia. | 3/8 in |
Tube Inside Dia. | 1/4 in |
Body Dia. | 0.96 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Overall Length | 2 3/32 in |
For Tube Inside Diameter | 1/4 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Tube, Fitting Side B Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 2 3/32 in, Specific Fitting Shape Inline Insert, Fitting Side B Tube Outer Diameter 3/8 in, Standards NSF/ANSI 51, RoHS, Color Gray, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 160 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Coupler, 1/2 in Tube Size, Plastic, White (PEI0420)
- LEGRIS Barbed, Push-to-Connect Extended Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3184 56 00)
- ZURN W/Bv W/Str Lead Free 1/2" 975Xl2 (12-975XL2S)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9959-BL-DST)
- COLDER Coupler, Push In, Acetal, White (APCD21006)
- COLDER 3/8" MNPT Quick Disconnect Coupler (HFC10612)
- COLDER 1/2" Hose Barb Inline Coupling (HFCD16812)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Coupler (LCD10004)
- COLDER 1/2" Barbed Inline Insert (NS4D22004)
- COLDER 1/4" PTF Chrome Plated Brass Inline Coupler (MCD1304)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Insert (LCD24004)
- Colder Quick-Disconnect Tube Fittings