Shop All Quick-Disconnect Tube Fittings
Colder
3/8" PTF Chrome Plated Brass Inline Insert
Mfr # MCD2006
Zoro # G1838051
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Chrome Plated Brass
- Specific Fitting Shape Inline Insert
- Fitting Connection Type Tube
- Pipe Size - Pipe Fitting 3/8 in
- Series PMC12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colder
- MFR # MCD2006
- Zoro # G1838051
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in |
Length | 1.5 in |
Coupling Size | 1/8 in |
Tube Inside Dia. | 1/4 in |
Body Dia. | 0.58 in |
Pipe Size (Fittings) | 3/8" |
Tube Outside Dia. | 3/8 in |
Overall Length | 1 1/2 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Inside Diameter | 1/4 in |
Description
Inline Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Tube, Fitting Side B Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Brass, Overall Length 1 1/2 in, Specific Fitting Shape Inline Insert, Finish/Coating Chrome Plated, Material Grade CA360, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Straight Union, 3/8 in Tube Size, Nylon, White, 10 PK (6306 60 00WP2)
- ADVANCED DRAINAGE SYSTEMS SPLIT COUPLER 8"" (0811AA)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (32H976)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-C3N-PS-CC)
- COLDER 1/16" Barb x Insert Coupler (PMCD220112)
- COLDER Inline Coupler, Acetal, Shut-Off, PTF, 0.17" (PLCD13004)
- COLDER 1/4" Barbed Inline Coupler (NS4D17004)
- COLDER Coupler, Push In, Acetal, White (APCD24004)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1703)
- COLDER 1/4" PTF Chrome Plated Brass Inline Coupler (MCD1304)
- COLDER Coupler, Push In, Acetal, White (APC13004SH)
- Colder Tube Fittings