Shop All Quick-Disconnect Tube Fittings
Colder
3/8" MNPT Quick Disconnect Coupler
Mfr # HFC10612
Zoro # G9082665
original price:
$18.25
5% off
new price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type MNPT x Coupler
- Tube Size 3/8 in
- Series HFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colder
- MFR # HFC10612
- Zoro # G9082665
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 2 11/16 in |
Pipe Size | 3/8 in |
Description
Coupler, Application Air, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type MNPT, Flow Control Type Flow-through, Fitting Side B Pipe Size 3/8 in, Fitting Material Polypropylene, Overall Length 2 11/16 in, Specific Fitting Shape Straight Coupler, Standards FDA Approved, RoHS, USDA, Color Gray, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Chemical-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Fabricated Bracket, Wall, 31.000 (1352733)
- ZORO SELECT 1/2" FNPT PVC Ball Valve Inline (32H954)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1004)
- DELTA Universal Showering Components Shower Arm & Flange (U4993-SS)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC13006)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC10006)
- COLDER 1/4" MNPT Inline Coupler (NS4D10004)
- COLDER Elbow Insert, Acetal, Straight-Through (PLC23006)
- COLDER 3/8" Hose Barb Inline Coupling (PLCD1600612)
- COLDER Panel Mount Coupler, Acetal, Shut-Off, PTF (PLCD12006)
- COLDER 1/8" MNPT Chrome Plated Brass Inline Insert (MCD2402)
- Colder Quick-Disconnect Tube Fittings